Shop All Solenoid Valves
Gc Valves
2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24vDC
Mfr # S211GF16V5JJ2
Zoro # G4520515
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24VDC
- Orifice Dia. 1-1/4"
- Watts 10
Product Information
- Brand Gc Valves
- MFR # S211GF16V5JJ2
- Zoro # G4520515
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1-1/4" |
Pipe Size | 2" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24VDC |
Watts | 10 |
Body Material | Brass |
Max. Fluid Temp. | 230 Degrees F |
Coil Insulation Class | F |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Seal Material | Viton/FKM |
Max. Operating Pressure Differential Light Oil | 85 (AC), 85 (DC) |
NEMA Rating | 4/4X |
Coefficient of Volume | 28 |
Min. Operating Pressure Differential | 5 psi |
Media | Air, Gas, Water, Light Oil |
Max. Operating Pressure Differential Water | 150 (AC), 150 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" GALVANIZED TEE (352-154C)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Cap (16A1.5)
- MILWAUKEE VALVE Gate Valve, 1/2 In., Low Lead Brass (UP667 1/2)
- WATCO QuickTrim Lift-Turn Bath Stopper and 1-Hole Overflow w-2 O-Rings Trim Kit, Brushed Nickel (59290-BN)
- GC VALVES 3/8" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC (S211GF16K4CG1)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 5/8" (S211GF02V5DG4)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 120/60 (S211GF02K4DG1)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Bua, 24/50-60, DIN (S211YF24NPEG5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Orifice Dia.: 3/16" (S301GF24V3BE1)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60, DIN (S211YF24NPFG9)
- REDHAT Lead Free Plumbing (8210G022LF 24/DC)
- Gc Valves Solenoid Valves