Shop All Solenoid Valves
Gc Valves
1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 1/8"
Mfr # S301GF02V3BD5
Zoro # G4519620
original price:
$161.84
15% off
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Direct Acting
- Voltage 120/60, 110/50
- Orifice Dia. 1/8"
- Coefficient of Volume 0.36
Product Information
- Brand Gc Valves
- MFR # S301GF02V3BD5
- Zoro # G4519620
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1/8" |
Pipe Size | 1/4" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Direct Acting |
Voltage | 120/60, 110/50 |
Coefficient of Volume | 0.36 |
Body Material | Stainless Steel |
Seal Material | Viton/FKM |
Min. Operating Pressure Differential | 0 psi |
Watts | 10 |
Max. Operating Pressure Differential Light Oil | 200 (AC), 140 (DC) |
NEMA Rating | 4/4X |
Max. Operating Pressure Differential Water | 200 (AC), 140 (DC) |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 140 (DC) |
Media | Air, Gas, Water, Light Oil |
Coil Insulation Class | F |
Max. Fluid Temp. | 230 Degrees F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x MPT Male Adapter (XPRMA1)
- KOHLER Inlet Hose (1150358)
- JOSAM COMPANY Josam Single, Horizontal, Left Hand, No-Hub O-Ring Type Water Closet Carrier (12674-OR)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, Nitrile/Copper, 24V DC (S311GF16N2AD5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 1/16" (S301GF02V3BC5)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Watts: 10 (S201GF02V5DG4)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Bua, 24/50-60, DIN (S211YF24NPEG5)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Coil Insulation Class: F (S211YF02N5GJ2)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S211GF02N5GJ2)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8316G054)
- Gc Valves Valves