Shop All Solenoid Valves
Gc Valves
1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Buna, 24vDC
Mfr # S301GF16N3BD7
Zoro # G4519989
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Direct Acting
- Voltage 24VDC
- Orifice Dia. 5/32"
- Coil Insulation Class F
Product Information
- Brand Gc Valves
- MFR # S301GF16N3BD7
- Zoro # G4519989
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 5/32" |
Pipe Size | 1/4" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Direct Acting |
Voltage | 24VDC |
Coil Insulation Class | F |
Max. Fluid Temp. | 180 Degrees F |
Body Material | Stainless Steel |
Watts | 10 |
Media | Air, Gas, Water, Light Oil |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
Coefficient of Volume | 0.44 |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Min. Operating Pressure Differential | 0 psi |
Max. Operating Pressure Differential Air/Inert Gas | 150 (AC), 100 (DC) |
NEMA Rating | 4/4X |
Seal Material | Nitrile/Buna/NBR |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dual Y Valve Non-Vented, 1", Inlet (BBV100DW)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/8 in, NPT (ZUSA-PF-10611)
- PLUMB PAK CORPORATION 1-1/2"Tail Piece Washer (50879K)
- LEGEND VALVE 3" T-19 GASKET (900-377)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60 (S211GF24NPFG9)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, EPDM/Copper, 24V DC (S311GF16C2AD5)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coefficient of Volume: 4.3 (S211GF02N5DG4)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Coil Insulation Class: F (S211YF02N5HJ2)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, DIN, Coefficient of Volume: 0.85 (S301YF24V3BE7)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, FKM, 24vDC, DIN (S211YF16NPDG4)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC (S211GF16K4DG1)
- Gc Valves Valves