Shop All Solenoid Valves
Gc Valves
1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60, DIN
Mfr # S211YF24NPFG9
Zoro # G4520926
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections DIN
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24/50-60
- Orifice Dia. 1"
- Seal Material Nitrile/Buna/NBR
Product Information
- Brand Gc Valves
- MFR # S211YF24NPFG9
- Zoro # G4520926
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1" |
Pipe Size | 1" |
Details
Electrical Connections | DIN |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24/50-60 |
Seal Material | Nitrile/Buna/NBR |
NEMA Rating | 4/4X |
Coil Insulation Class | F |
Coefficient of Volume | 11 |
Body Material | Nylon |
Min. Operating Pressure Differential | 5 psi |
Media | Air, Gas, Water |
Watts | 10 |
Max. Fluid Temp. | 180 Degrees F |
Max. Operating Pressure Differential Air/Inert Gas | 100 (AC), 80 (DC) |
Max. Operating Pressure Differential Water | 100 (AC), 80 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (1PZA9)
- 3M Quick Connect Filter, 20 gpm, 5 Micron, 4-1/2" O.D., 20 1/16 in H (5621006)
- MOEN 18" L, Peened, Stainless Steel, Concealed Screw 18" Grab Bar Peened Stai, Peened Stainless Steel (R8718P)
- DIXON Cam and Groove BR Adapter x FNPT, 1" (100-A-BR)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Coil Insulation Class: F (S711YF02N9EG5)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60 (S211GF02V5FG9)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60 (S311GF02V2AD5)
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24vDC (S211GF16V5JJ2)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 110V AC/50HZ and 120/60HZ (S311YF02N8AD5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Orifice Dia.: 3/16" (S301GF24V3BE1)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004)
- Gc Valves Valves