Shop All Solenoid Valves
Gc Valves
1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60
Mfr # S211GF02NPFG9
Zoro # G4521547
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 1"
- Seal Material Nitrile/Buna/NBR
Product Information
- Brand Gc Valves
- MFR # S211GF02NPFG9
- Zoro # G4521547
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1" |
Pipe Size | 1" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Seal Material | Nitrile/Buna/NBR |
Watts | 10 |
Media | Air, Gas, Water |
Max. Operating Pressure Differential Air/Inert Gas | 100 (AC), 80 (DC) |
Body Material | Nylon |
NEMA Rating | 4/4X |
Max. Operating Pressure Differential Water | 100 (AC), 80 (DC) |
Coil Insulation Class | F |
Min. Operating Pressure Differential | 5 psi |
Coefficient of Volume | 11 |
Max. Fluid Temp. | 180 Degrees F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON WSeries Wingstyle Dust Cap, 1-1/2" (W12DC)
- DELTA 1.5 gpm Aerator Repair Part Faucet, Not Applicable (RP52216)
- DO IT BEST Do it Polished Brass Flush Lever (091213)
- KOHLER Simplice 4.0 GPM Laundry Faucet (22035-CP)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N4HJ5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Coefficient of Volume: 6.7 (S201YF24N5EG5)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S211GF02N5GJ2)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPDG4)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24vDC (S211GF16V5FG9)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC (S711GF16N9EG5)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G027)
- Gc Valves Solenoid Valves