Shop All Solenoid Valves
Gc Valves
1" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24vDC
Mfr # S211GF16V5FG9
Zoro # G4520445
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24VDC
- Orifice Dia. 1"
- Seal Material Viton/FKM
Product Information
- Brand Gc Valves
- MFR # S211GF16V5FG9
- Zoro # G4520445
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1" |
Pipe Size | 1" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24VDC |
Seal Material | Viton/FKM |
Watts | 10 |
Min. Operating Pressure Differential | 5 psi |
Media | Air, Gas, Water, Light Oil |
Body Material | Brass |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Max. Operating Pressure Differential Water | 150 (AC), 100 (DC) |
Coil Insulation Class | F |
Coefficient of Volume | 13 |
Max. Fluid Temp. | 230 Degrees F |
Max. Operating Pressure Differential Light Oil | 150 (AC), 100 (DC) |
NEMA Rating | 4/4X |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. x 100 ft. White PEX-A Expansion Pipe (EPPW1001)
- MOEN Preston Glass Vanity Shelf Bright Chrome (DN8490CH)
- ZORO SELECT 3/8" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-38NLH)
- WOODFORD MFG 1/2 in. PEX x 14 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX-14-MH)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S201GF02N5GJ2)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Orifice Dia.: 1/16" (S301GF24V3BC5)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 110V AC/50HZ and 120/60HZ (S311YF02N8AD5)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Coil Insulation Class: F (S211YF02N5HJ2)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S311GF02V8BD5)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC (S211GF16K4DG1)
- DAYTON Brass Solenoid Valve Less Coil, Universal, 1/4 in Pipe Size (008605)
- Gc Valves Valves