Shop All Solenoid Valves
Gc Valves
1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, NEMA Rating: 4/4X
Mfr # S211GF16N5GJ2
Zoro # G4520305
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24VDC
- Orifice Dia. 1-1/4"
- Media Air, Gas, Water, Light Oil
Product Information
- Brand Gc Valves
- MFR # S211GF16N5GJ2
- Zoro # G4520305
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1-1/4" |
Pipe Size | 1 1/4" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24VDC |
Media | Air, Gas, Water, Light Oil |
Coefficient of Volume | 19 |
Min. Operating Pressure Differential | 5 psi |
Max. Fluid Temp. | 180 Degrees F |
Seal Material | Nitrile/Buna/NBR |
Max. Operating Pressure Differential Light Oil | 100 (AC), 100 (DC) |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Watts | 10 |
Coil Insulation Class | F |
NEMA Rating | 4/4X |
Body Material | Brass |
Max. Operating Pressure Differential Water | 150 (AC), 150 (DC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Water Heater Descaler Kit, 5inLx5inWx6inH (35235)
- ZORO SELECT 2-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (569-100)
- VERSILON PEX Tubing, Clear, 2 in, 20 ft, 165F (ABH05078)
- GROHE Universal Therm.Insert Chrome (47426000)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Orifice Dia.: 1/16" (S301GF24V3BC5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24/50-60, Coil Insulation Class: F (S201GF24V5EG5)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Bua, 24/50-60, DIN (S211YF24NPEG5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Orifice Dia.: 3/16" (S301GF24V3BE1)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC (S711GF16N9EG5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 120/60 (S211GF02K4EG5)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Open, 3/8 in Pipe Size (8210P033)
- Gc Valves Solenoid Valves