Shop All Solenoid Valves
Gc Valves
1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Coil Insulation Class: F
Mfr # S201GF02V5HJ2
Zoro # G4519054
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Zero Differential, Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 1-1/4"
- Media Air, Gas, Water
Product Information
- Brand Gc Valves
- MFR # S201GF02V5HJ2
- Zoro # G4519054
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1-1/4" |
Pipe Size | 1 1/2" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Zero Differential, Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Media | Air, Gas, Water |
Coil Insulation Class | F |
Max. Operating Pressure Differential Air/Inert Gas | 100 (AC), 90 (DC) |
Seal Material | Viton/FKM |
Coefficient of Volume | 18 |
Body Material | Brass |
Watts | 10 |
Max. Operating Pressure Differential Water | 100 (AC), 100 (DC) |
Min. Operating Pressure Differential | 0 psi |
NEMA Rating | 4/4X |
Max. Fluid Temp. | 230 Degrees F |
Description
This GC VALVES brand 1 1/2" NPT, 2-Way Brass Solenoid Valve is closed and has a Viton seal material. It has a voltage of 120/60 and a 110/50, with an orifice diameter of 1-1/4". It is designed for air, gas, and water media, with a maximum operating pressure differential of 100 (AC) and 90 (DC) for air/inert gas, and 100 (AC) and 100 (DC) for water. It has a minimum operating pressure differential of 0 psi and a maximum fluid temperature of 230 degrees F. The body material is brass and the electrical connections are conduit. The valve design is 2-way zero differential, piloted diaphragm, with a coefficient of volume of 18 and a wattage of 10.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Internal Pipe Wrench, 3/4 in. Cap., (J140-34)
- ZORO SELECT 3" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 150 psi (T4WNK1)
- ZORO SELECT Male Elbow, 1/8 in Tube Size, Brass, Silver (22FR84)
- PENTAIR/OMNIFILTER Water Filter System Heavy Duty 10", Bypass Valve (BF35-S-S18)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, EPDM/Copper, 24V DC (S311GF16C2AD5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 1/16" (S301GF02V3BC5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, DIN, Orifice Dia.: 3/16" (S301YF02V3BE1)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Media: Air, Gas, Water, Light Oil (S211GF02N5FG9)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, Nitrile/Copper, 24V DC (S311GF16N2AD5)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, DIN, Coefficient of Volume: 0.85 (S301YF24V3BE7)
- REDHAT 120V AC Brass Fuel Oil Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H021V)
- Gc Valves Solenoid Valves