Shop All Solenoid Valves
Gc Valves
1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC, Voltage: 24VDC
Mfr # S211GF16N5HJ2
Zoro # G4520156
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Piloted Diaphragm
- Voltage 24VDC
- Orifice Dia. 1-1/4"
- Min. Operating Pressure Differential 5 psi
Product Information
- Brand Gc Valves
- MFR # S211GF16N5HJ2
- Zoro # G4520156
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1-1/4" |
Pipe Size | 1 1/2" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Piloted Diaphragm |
Voltage | 24VDC |
Min. Operating Pressure Differential | 5 psi |
NEMA Rating | 4/4X |
Coefficient of Volume | 25 |
Watts | 10 |
Max. Operating Pressure Differential Water | 150 (AC), 150 (DC) |
Body Material | Brass |
Max. Operating Pressure Differential Light Oil | 85 (AC), 85 (DC) |
Coil Insulation Class | F |
Media | Air, Gas, Water, Light Oil |
Seal Material | Nitrile/Buna/NBR |
Max. Operating Pressure Differential Air/Inert Gas | 200 (AC), 150 (DC) |
Max. Fluid Temp. | 180 Degrees F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 5/8" IDx3/4" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT058100)
- PROPLUS PIPE REPAIR CLAMP, 1 BOLT, 1 X 3 IN (461003)
- SANI-LAV Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Scrub Sink (532F1-0.5)
- SMITH-COOPER Reduce Coupling, 1-1/2"x1-1/4", 125, Brz Nl (4385004410)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S211GF02N5GJ2)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 24vDC (S211GF16V5HJ2)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 1/8" (S301GF02V3BD5)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, DIN (S211YF02V5EG5)
- GC VALVES 1/2" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPDG4)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC (S211GF16K4DG1)
- ASCO 8210G094 120/60,110/50 Ac (8210G094)
- Gc Valves Solenoid Valves