Shop All Solenoid Valves
Gc Valves
1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, NEMA Rating: 4/4X
Mfr # S201GF02N5HJ2
Zoro # G4520025
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Conduit
- Valve Design 2-Way Zero Differential, Piloted Diaphragm
- Voltage 120/60, 110/50
- Orifice Dia. 1-1/4"
- Body Material Brass
Product Information
- Brand Gc Valves
- MFR # S201GF02N5HJ2
- Zoro # G4520025
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1-1/4" |
Pipe Size | 1 1/2" |
Details
Electrical Connections | Conduit |
Valve Design | 2-Way Zero Differential, Piloted Diaphragm |
Voltage | 120/60, 110/50 |
Body Material | Brass |
Watts | 10 |
NEMA Rating | 4/4X |
Max. Operating Pressure Differential Air/Inert Gas | 100 (AC), 100 (DC) |
Max. Fluid Temp. | 180 Degrees F |
Coil Insulation Class | F |
Max. Operating Pressure Differential Water | 100 (AC), 100 (DC) |
Media | Air, Gas, Water |
Min. Operating Pressure Differential | 0 psi |
Seal Material | Nitrile/Buna/NBR |
Coefficient of Volume | 18 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Faucet And Basket Drain & Side Splashes (HSF2S)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 2" (T200)
- PLASTIC TRENDS CAP PVC S&D 6"" SOLV WELD (P1606)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, A, 1" Adapter x 1" Female NPT (BULK-CGF-179)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coefficient of Volume: 4.3 (S211GF02N5DG4)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/64" (S301YF16V3BC3)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60, DIN (S211YF02NPEG5)
- GC VALVES 1/8" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC (S311GF16V2AD5)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Coefficient of Volume: 25 (S211GF02V5HJ2)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S301GF02V2AD5)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (JSF8210G002)
- Gc Valves Solenoid Valves