Shop All Laminating Pouches and Film
Gbc
Ultima 35 EZload Roll Film, 1.7 mil, 12" x 300 ft, Gloss Clear, PK2 PK
Mfr # 3125365EZ
Zoro # G002684717
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type All Purpose
- Roll Size 12 in x 300 ft
- Length 300 ft
- Width 12"
- Thickness 1.7 mil
Product Information
- Brand Gbc
- MFR # 3125365EZ
- Zoro # G002684717
- UPC # 33816056398
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 12 in x 300 ft |
Length | 300 ft |
Width | 12" |
Size | 12" x 300 ft |
Details
Item | Laminator Supplies |
Type | All Purpose |
Thickness | 1.7 mil |
Color | Clear |
For Use With | Thermal Lamination |
Finish | Gloss |
Application | All Purpose |
Weight | 6.45 lbs |
Supply Format | Roll |
Description
GBC Ultima 35 EZload Roll Film is designed to make laminating easier for busy educators by taking the guesswork out of film loading. EZload technology eliminates film loading errors. Color coded light blue and dark blue end caps show the correct way to load film, which avoids accidental upside down loading. Keep your documents bright and bold. Glossy film has a shiny finish that helps emphasize colors, making it the perfect choice for photos, signs and posters. Choose the right film for your job. 5 mil thickness provides protection while retaining limited flexibility. Each roll is 12" x 100' and wound on a 1" core. Compatible only with GBC Ultima 35 Laminators, which have blue saddles. NAP II is used on heavy ink items or on heat-sensitive materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGLOSS PRODUCTS Behavior Cards, 3in x 5in, Assorted, PK100 (43525)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Black Barrel, PK12 PK (2096152)
- ZORO SELECT 12" x 7" Open Poly Bags, 2 mil, Clear (5DGV3)
- ZORO SELECT Shipping Box, 36x36x36 in (55NN30)
- GBC Lamination Film Roll, 25" x 500 ft. (3000004)
- GBC Laminating Sheets, 12x9 In., PK10 (3747308CF)
- GBC EZload Roll Film, Nap I, 1.5 mil, 25 x 500 ft, Gloss Clear, PK2 (3000004EZ)
- GBC EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3000024EZ)
- GBC Thermal Roll Laminator, Ultima 65, 27" (1710740B)
- GBC Film for Pinnacle 27, 25" x 250 ft. (3125702EZ)
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (LUG-05NS)
- Gbc Laminating Pouches and Film