Shop All Binding Covers
Gbc
Presentation Cvr, Clr, 11-1/4x8-3/4, PK100
Mfr # 2000036P
Zoro # G4586495
product price: $34.99
/pk 100, $0.35/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11-1/4 x 8-3/4 in
- Color Clear
- Material Plastic
- Pre-Punched No
- Window No
Product Information
- Brand Gbc
- MFR # 2000036P
- Zoro # G4586495
- UPC # 033816001589
- Country of Origin Multiple
- Category Binding Covers
Dimensions
Size | 11-1/4 x 8-3/4 in |
Overall Width | 8 3/4 in |
Overall Height | 11 1/4 in |
Details
Item | Presentation Covers |
Color | Clear |
Material | Plastic |
Pre-Punched | No |
Window | No |
For Use With | Binding Systems |
Corners | Round |
Application | Presentation, Document |
Punches Included | Punches Not Included |
Corner Type | Round |
Compatible Product Type | Binding Systems |
Description
Presentation Covers, Size 11-1/4 x 8-3/4 in, Material Plastic, Color Clear, Corners Round, Window No, Pre-Punched No, For Use With Binding Systems, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOX LUGGAGE INC ROCKLAND PRD336-BLACK 36 Inch ROLLING DUFFLE (PRD336-BLACK)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 6", Kraft, 25/Bundle (11R217)
- BRADY Laminating Pouches, 11-1/2inLx9inW, PK100 (23346)
- EXPO Dry Erase Board Cleaner, 8 oz. (81803A)
- GBC Binding Covers, Plastic, Frost, PK25 (2514499P)
- GBC Binding Combs, 130-Sht Cap, 5/8"Diameter, 25/BX, Black PK (GBC4090046)
- GBC Binding Combs, 60-Sht Cap, 3/8"Diameter, 100/BX, Black PK (GBC4000044)
- GBC ProClick Easy Edit Spines, 5/16" Diameter, 45 Sheet Capacity, Black, 25PK (2515662)
- GBC Cover, Back, Desgn, Poly, Ny Pk (GBC25730)
- GBC Binding Spine, 3/8 in., PK100 (4000044)
- OXFORD Cover, Report, Clearcover, Dbe Pk (OXF55838)
- Gbc Binding Covers