Shop All Laminating Pouches and Film
Gbc
Laminator, Fusion 6000L, 12"
Mfr # 1703097F
Zoro # G1262029
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pouch
- Length 4-1/8 in
- Width 18-3/4 in
- Thickness Compatible with any 3, 5, 7 and 10 mil pouches
- Includes (50) Pouches
Product Information
- Brand Gbc
- MFR # 1703097F
- Zoro # G1262029
- UPC # 033816502611
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 4-1/8 in |
Width | 18-3/4 in |
Overall Width | 12 in |
Height (In.) | 3-1/2 in |
Details
Item | Fusion 6000L 12" Laminator |
Type | Pouch |
Thickness | Compatible with any 3, 5, 7 and 10 mil pouches |
Includes | (50) Pouches |
Color | Black/Silver |
Product Type | Laminating Pouch |
Lamination Type | Cold/Hot |
Description
Laminating Pouch, Thickness 10 mil, Includes (50) Pouches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 9" x 9" x 9", White, 25/Bundle (55VG41)
- KAPRO 275S Carpenter Pencil Sharpener & Pencil Set (275S)
- QUARTET Cork Bulletin Board 4ft.x3ft., Oak Finish Frame (304)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 50ft- Black (WLFR-075-50)
- GBC Pinnacle 27 EZLoad Roll Film, 1.7 mil, 25" x 500 ft, Gloss Clear, PK2 PK (3748203EZ)
- GBC Ultima 35 EZload Roll Film, 3 mil, 12" x 200 ft, Gloss Clear, PK2 PK (3125913EZ)
- GBC UltraClear Thermal Laminating Pouches, 3 mil, 9" x 11.5", Clear, PK150 (3745023)
- GBC EZload Roll Film, Nap I, 1.5 mil, 27 x 500 ft, Gloss Clear, PK2 (3126061EZ)
- GBC Laminating Pouches, 6-3/16x4-39/64in, PK5 (3747199CF)
- GBC SelfSeal Self-Adhesive Laminating Pouches and Single-Sided Sheets, 3 mil, 9"x12", Gloss Clear, PK50 (3747307CF)
- BRADY BLS1255 Overlaminate, 50 ft. L (105041)
- Gbc Laminating Pouches and Film