Shop All Laminating Pouches and Film
Gbc
Laminating Sheets, 12x9 In., PK10
Mfr # 3747308CF
Zoro # G0242952
product price: $6.89
/pk 10, $0.69/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Letter
- Length 12 in
- Width 9 in
- Thickness 3 mil
- Melting Temperature Range 250 Degrees F
Product Information
- Brand Gbc
- MFR # 3747308CF
- Zoro # G0242952
- UPC # 033816050563
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 12 in |
Width | 9 in |
Overall Length | 9 in |
Overall Width | 11 1/2 in |
Details
Item | Laminating Sheet |
Type | Letter |
Thickness | 3 mil |
Melting Temperature Range | 250 Degrees F |
Finish | Gloss |
Includes | (10) Pouches |
Compatible Manufacturer Part Number | No Machine Required |
Melting Temperature - Maximum | 250 Degrees F |
Lamination Type | Cold |
Product Type | Laminating Sheet |
Description
Laminating Sheet, Letter, Length 12 in, Width 9 in, Gloss Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, Includes (10) Pouches, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24539)
- TOY TIME Zig Zag Ride on Toy with No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Red) (933672DLN)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT72)
- DECKER TAPE PRODUCTS Label, DL1744, RUSH, 1-1/2" X 2" (DL1744)
- GBC Ultima 35 EZload Roll Film, 1.7 mil, 12" x 300 ft, Gloss Clear, PK2 PK (3125365EZ)
- GBC Pouch, Laminate, Bsncrd, 7Mil, PK100 (GBC3300371)
- GBC Laminator, Fusion 6000L, 12" (1703097F)
- GBC Laminator, Fusion 7000L, 12" (1703098F)
- GBC Heatseal Nap-Lam Roll Film, 25"x250ft, PK2 (3000024)
- GBC Heatseal Laminating Film, 3mil, Gloss, PK2 (3748204EZ)
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 (CC-07)
- Gbc Laminating Pouches and Film