Shop All Laminating Pouches and Film
Gbc
Heatseal Nap-Lam Roll Film, 25"x250ft, PK2
Mfr # 3000024
Zoro # G6348170
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type All Purpose
- Roll Size 25 in x 250 ft
- Length 250 ft
- Width 25"
- Thickness 3 mil
Product Information
- Brand Gbc
- MFR # 3000024
- Zoro # G6348170
- UPC # 033816007727
- Country of Origin Thailand
- Category Laminating Pouches and Film
Dimensions
Roll Size | 25 in x 250 ft |
Length | 250 ft |
Width | 25" |
Overall Length | 250 ft |
Overall Width | 25 in |
Size | 25" x 250 ft |
Details
Item | Laminating Roll |
Type | All Purpose |
Thickness | 3 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Color | Clear |
Weight | 18.85 lbs |
Application | All Purpose |
Supply Format | Roll |
Melting Temperature - Minimum | 290 Degrees F |
Lamination Type | Hot |
Product Type | Laminating Roll |
Melting Temperature - Maximum | 320 Degrees F |
Description
Laminating Roll, Gloss Finish, Thickness 3 mil, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Stick Pen, Red, PK50 (SPENRDRD)
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 6", Kraft, 20/Bundle (493U62)
- INTEGRAL Integra ITA60233 Correction Tape; Side Apply; .2 in. x 394 in.;10-PK;Smoke Dispenser (ITA60233)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK500 (QUA40765)
- GBC Laminator, Fusion 7000L, 12" (1703098F)
- GBC Laminating Film, NAP I, 25 In x 500 ft, PK2 (3748201EZ)
- GBC Ultima 35 EZload Roll Film, 5 mil, 12" x 100 ft, Gloss Clear, PK2 PK (3000052EZ)
- GBC Heat Laminating Film, 12" x 300 ft., PK2 (3125365EZ)
- GBC Thermal Roll Film, EZload, 25" x 500 ft. (3000004EZ)
- GBC Heatseal Nap-Lam Roll Film, 27"x500ft, PK2 (3126061)
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (LUG-05NS)
- Gbc Laminating Pouches and Film