Shop All Laminating Pouches and Film
Gbc
Heat Laminating Pouches, 14-1/2x9in, PK100
Mfr # 3745011B
Zoro # G0429326
original price:
$67.21
16% off
new price: $56.15
/pk 100, $0.56/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Legal
- Length 14.5 in
- Width 9 in
- Thickness 3 mil
- Finish Gloss
Product Information
- Brand Gbc
- MFR # 3745011B
- Zoro # G0429326
- UPC # 033816028807
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 14.5 in |
Width | 9 in |
Details
Item | Laminating Pouches |
Type | Legal |
Thickness | 3 mil |
Finish | Gloss |
Melting Temperature Range | 250 Degrees F |
For Use With | 1702760, 1702780, 1702790 |
Description
Laminating Pouches, Legal, Length 14.5 in, Width 9 in, Gloss Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, For Use With 1702760, 1702780, 1702790, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8.5" x 11" Quadrille Engineering Computation Pad, 100 Pg (TOP35500)
- 3M Laminating Pouches 11.45 In X 17.48 In (TP3856-25)
- US CARGO CONTROL Moving Blanket- Econo Mover (MBECONO54-EA)
- C-LINE PRODUCTS Business Card Holder 3-1/2"H (70238)
- GBC Laminating Film, NAP II, 25 Inx500 ft., PK2 (3748203EZ)
- GBC Film for Pinnacle 27, 25" x 500 ft. (3125311EZ)
- GBC EZload Roll Film, Nap I, 1.5 mil, 27 x 500 ft, Gloss Clear, PK2 (3126061EZ)
- GBC EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3000024EZ)
- GBC EZUse Thermal Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK200 (3740728)
- GBC Sprint Ezload Film, 3Mil, Clear, PK2 (3125362EZ)
- BUSINESS SOURCE Business Source BSN20862 Laminating Pouch; Ltr; 5Mil; 9 in. x 11.5 in.; 100-BX; Clear (BSN20862)
- Gbc Laminating Pouches and Film