Shop All Laminating Pouches and Film
Gbc
Film for Pinnacle 27, 25" x 250 ft.
Mfr # 3125702EZ
Zoro # G1225699
original price:
$85.45
8% off
new price: $78.19
/ea
Sold in multiples of 2 for $156.38
Free Shipping & Returns
$156.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Size 1 in
- Length 250 ft
- Width 25 in
- Thickness 3 mil
- Finish Gloss
Product Information
- Brand Gbc
- MFR # 3125702EZ
- Zoro # G1225699
- UPC # 033816300552
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 1 in |
Length | 250 ft |
Width | 25 in |
Details
Item | EZ Load Gray End Cap Laminating Roll Film |
Thickness | 3 mil |
Finish | Gloss |
For Use With | Compatible with GBC Pinnacle 27 EZload Thermal Roll Laminator with gray saddles only |
Description
Film for Pinnacle 27,25 In. x 250 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Heavy-DutytapleRemover, (RZ-3F BLACK)
- ROCKLAND Rockland R02-CAMO 19 in. Rolling Backpack Multipurpose Suitcase; Camo (R02-CAMO)
- SMEAD FasTab Hanging Folders, Letter Size, 1/3-Cut Tabs, White, PK20, 20PK (64002)
- OFFICEMATE Wall Pocket, Letter, 7Hx13W, Black (21432)
- GBC EZUse Thermal Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK200 (3740728)
- GBC SelfSeal Self-Adhesive Laminating Pouches and Single-Sided Sheets, 3 mil, 9"x12", Gloss Clear, PK50 (3747307CF)
- GBC Heat Laminating Film, 12" x 300 ft., PK2 (3125365EZ)
- GBC Laminating Sheets, 12x9 In., PK10 (3747308CF)
- GBC Foton Laminating Cartridge (GBCFOTONRC003C)
- GBC Heatseal Nap-Lam Roll Film, 25"x250ft, PK2 (3000024)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3200716CF)
- Gbc Laminating Pouches and Film