Shop All Laminating Pouches and Film
Gbc
EZUse Thermal Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK200
Mfr # 3740728
Zoro # G701859843
product price: $122.99
/pk 200, $0.61/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 5 mil
Product Information
- Brand Gbc
- MFR # 3740728
- Zoro # G701859843
- UPC # 33816026063
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Size | 9 x 11.5 |
Details
Item | Laminator Supplies |
Type | Document |
Thickness | 5 mil |
Features | Speed Pouches |
Finish | Gloss |
For Use With | Thermal Lamination |
Application | Document |
Color | Clear |
Weight | 9.19 lbs |
Supply Format | Pouch |
Description
For quality lamination, rely on laminating pouches. These sized pouches are one of the easiest to use in the marketplace. Each pouch has three special features that make it easier to use, and it includes UV protection to protect documents against yellowing and fading. Alignment guides simplify document centering to provide perfect borders, while mil thickness icons help you determine the best laminator settings. Directional arrows on the pouch indicate which way to load the pouch to prevent jamming. Each of these helpful features disappears after laminating to deliver a crystal clear finish. Your finished, glossy-smooth laminated documents will be both durable and worthy of display.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 36"W x 48"H Double-Sided Magnetic Whiteboard (MB3648WW)
- BARKER CREEK Petals Computer Paper, 50 sheets/Package (700)
- MARSH Stencil Ink, Red (20909)
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG431)
- GBC EZload Roll Film, Nap I, 1.5 mil, 27 x 500 ft, Gloss Clear, PK2 (3126061EZ)
- GBC Foton Laminating Cartridge (GBCFOTONRC003C)
- GBC EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3000024EZ)
- GBC Thermal Roll Film, EZload, 27" x 500 ft. (3126061EZ)
- GBC Pouch, Laminate, Bsncrd, 7Mil, PK100 (GBC3300371)
- GBC Laminating Pouches, 6-3/16x4-39/64in, PK5 (3747199CF)
- SCOTCH Pouch, Thermal, Badge, Clear, PK100 (TP5852100)
- Gbc Laminating Pouches and Film