Shop All Binding Covers
Gbc
Binding Spines, Small, Black, PK100
Mfr # 2515700
Zoro # G2627861
original price:
$62.65
5% off
new price: $59.49
/pk 100, $0.59/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spine Cassette
- Size 5/16 in
- Color Black
- Material Plastic
- Sheet Capacity 45
Product Information
- Brand Gbc
- MFR # 2515700
- Zoro # G2627861
- UPC # 033816055483
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 5/16 in |
Coil Size | 5/16 in |
Details
Item | Binding Spine |
Type | Spine Cassette |
Color | Black |
Material | Plastic |
Sheet Capacity | 45 |
For Use With | GBC 7708500 |
Application | Note, Document, Presentation |
Binding Coil Type | Spine Cassette |
Compatible Product Type | Binding Systems |
Compatible Manufacturer Part Number | GBC 7708500 |
Description
Binding Spine, Spine Cassette, Size 5/16 in, Sheet Capacity 45, Color Black, Material Plastic, For Use With GBC 7708500, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Sign Holder, Freestandng, 8-1/2x11, Acrylic (38020)
- BEST-RITE Map Rail, Cork, 72 In Wide, PK7 (522G)
- MALIN CO Baling Wire, 0.0286 Dia, 114.6 ft. (08-0286-014S)
- DECKER TAPE PRODUCTS Label, DL6512, DAYS OF WEEK - TUE, 2" DIAMETER (DL6512)
- GBC ProClick Pre-Punched Clear Binding System Cover, Letter, 25PK (2020040)
- GBC Presentation Cvr, Clr, 11-1/4x8-3/4, PK100 (2000036P)
- GBC Binding Covers, Plastic, Frost, PK25 (2514499P)
- GBC Binding Combs, 130-Sht Cap, 5/8"Diameter, 25/BX, Black PK (GBC4090046)
- GBC Plastic Binding, 1/4"Diameter, 25-Sht Cap, 100/BX, Black PK (GBC4000020)
- GBC Slide 'n Bind Report Cover, Letter Size, Clear, PK10 (W67504)
- GBC Binding Combs, 60-Sht Cap, 3/8"Diameter, 25/BX, Black PK (GBC4090022)
- Gbc Binding Covers