Shop All Binding Covers
Gbc
Binding Spine, 3/4 in., PK100
Mfr # 4000104
Zoro # G4605614
product price: $26.79
/pk 100, $0.27/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Comb
- Size 3/4 in
- Color Black
- Material Plastic
- Sheet Capacity 150
Product Information
- Brand Gbc
- MFR # 4000104
- Zoro # G4605614
- UPC # 033816009974
- Country of Origin Multiple
- Category Binding Covers
Dimensions
Size | 3/4 in |
Coil Size | 3/4 in |
Details
Type | Comb |
Item | Binding Spine |
Color | Black |
Material | Plastic |
Sheet Capacity | 150 |
For Use With | Most Plastic Comb Binding Systems |
Compatible Product Type | Binding Systems |
Binding Coil Type | Comb |
Description
Binding Spine, Comb, Size 3/4 in, Sheet Capacity 150, Color Black, Material Plastic, For Use With Most Plastic Comb Binding Systems, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Peel-Off China Markers, Red, PK12 (2059)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., White/Black (TZe315)
- CURBY Paper Based Curby Fill (CBP2)
- UNIVERSAL Storage Clipboard, 1/2" Capacity, 8 1/2 x 11, Black (UNV40318)
- GBC Cover, Back, Desgn, Poly, Bk Pk (GBC25703)
- GBC Binding Combs, 60-Sht Cap, 3/8"Diameter, 100/BX, Black PK (GBC4000044)
- GBC Binding Covers, Plastic, Clear, PK100 (2000041)
- GBC Proclick Spines, 5/8" Diameter, 110 Sheet Cap., 100/BX, Black PK (GBC2514517)
- GBC Binding Combs, 130-Sht Cap, 5/8"Diameter, 25/BX, Black PK (GBC4090046)
- GBC Cover, Back, Desgn, Poly, Ny Pk (GBC25730)
- FELLOWES Fellowes 52137 Classic Grain Texture Binding System Covers 8 3/4 x 11 1/4 White 200 per Pack (52137)
- Gbc Binding Covers