Shop All Canopies & Shelters
Gazebo Penguin
Kobe BBQ Gazebo
Mfr # 436586
Zoro # G710691694
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59.25 in
- Width 94 in
- Height 92 in
- Color Brown
- Material Aluminum
Product Information
- Brand Gazebo Penguin
- MFR # 436586
- Zoro # G710691694
- UPC # 60051436586
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 59.25 in |
Width | 94 in |
Height | 92 in |
Details
Color | Brown |
Material | Aluminum |
Weight | 134 lbs |
Description
Protect yourself from the elements while enjoying a barbecue with this elegant shelter. The BBQ Gazebo Kobe will protect your grill from premature rusting and protect you from the sun's harmful UV rays. The outdoor structure allows you to take care of your barbecue while you entertain your guests. This gazebo is a beautiful addition to any garden space and is designed to protect you and your barbecue from the elements for years to come. The structure is made of extruded aluminum and the roof is made of reinforced polycarbonate. It features solid glass shelves, racks and hooks for your spices and utensils. - Withstands most weather conditions - Stainless aluminum structure with powder coating - Reinforced polycarbonate roof, with UV protection. - The barbecue garden shed protects you from rain, UV rays and snow - Easy to install
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Multi Insect Killer, 15 oz Aerosol Can, 12PK (300819)
- COLLOMIX Heavy Duty, Forced Action Mixer (XM 2 650)
- AFTERMARKET RGM132 New Universal Rubber / Fiber Gasket Material Roll 10" X 27" 1/32" Thick (OTK20-0032)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 8'x12' (204026)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 8x12 Polycarbonate Roof (W1207-32)
- GAZEBO PENGUIN Florence Solarium 12x15 Metal Roof (41215MR-12)
- GAZEBO PENGUIN Car Shelter 11 ft. X 20 ft. (ASM11x20-CLEAR)
- GAZEBO PENGUIN Florence Solarium 12x12 Polycarbonate Roof (41212-12)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 8x16 Metal Roof (W1608MR-32)
- GAZEBO PENGUIN Florence Solarium 12x15 Polycarbonate Roof (41215-12)
- ARROW STORAGE PRODUCTS Carport 20 ft. x 20 ft. x 9 ft. Charcoal (CPHC202009)
- Gazebo Penguin Canopies & Shelters