Florence Wall Mounted Solarium 8x16 Polycarbonate Roof
Mfr # W1608-32
Zoro # G110691683
Key Features
- Length 190''
- Width 122''
- Height 96''
- Color Grey
- Material Polycarbonate
Product Information
- Brand Gazebo Penguin
- MFR # W1608-32
- Zoro # G110691683
- UPC # 60051059129
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 190'' |
Width | 122'' |
Height | 96'' |
Door entrance height | 70'' |
Details
Color | Grey |
Material | Polycarbonate |
Weight | 414 lbs |
Description
Extend the pleasure of your outdoor space with our wall-mounted Florence solarium. This extension to your home will provide the space to gather all your loved ones for an evening of dining and relaxing, or it can be used as the perfect shelter for your spa. This beautiful addition to your outdoor living space will shelter you from the elements for years to come while adding value to your property. This unit can be left in place all year round, saving you the hassle of setting up and taking down at the end of the season. The Florence wall-mounted solarium is constructed of extruded aluminum and features elegant reinforced polycarbonate roof panels, two sliding doors and PVC windows can slide into 5 different positions. This solarium has been carefully designed to withstand exposure to rain, snow and UV rays.
- •Heavy-duty aluminum frame with powder coated finish, protects against corrosion and rust
- •Reinforced roof is made of 8 mm polycarbonate with UV Protection
- •PVC windows can slide into five positions to allow maximum airflow
- •Two sliding doors that you can install in the position of your choice
- •Both ends of the door tracks are closed to prevent insects from entering
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-24X50)
- XPOSE SAFETY 8 ft x 10 ft Tarp, Brown, Polyethylene (BRT-810-X)
- KENYON Hedge Shears, 8" Blade, 9" Steel Handle (41422)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Green (FLT03)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 8x12 Polycarbonate Roof (W1207-12)
- GAZEBO PENGUIN Kobe BBQ Gazebo (436586)
- GAZEBO PENGUIN Vikos 10 x10 Aluminum stand alone Pergola (PA1010)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 8x12 Polycarbonate Roof (W1207-32)
- GAZEBO PENGUIN Car Shelter 11 ft. X 20 ft. (ASM11x20-CLEAR)
- GAZEBO PENGUIN Florence Solarium 12x15 Polycarbonate Roof (41215-32)
- CROWN SHADE Canopy 11X12' Brn 4Leg (MS144-150D)
- Gazebo Penguin Canopies & Shelters