Shop All Tool Belts & Pouches
Gatorback
Tool Pouch, Drill Holster, 1250 Denier DuraTek Nylon
Mfr # 601
Zoro # G1234389
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1250 Denier DuraTek Nylon
- Tool Storage Type Included Tool Pouch
- Features Comes in Right and Left Handed Layout; Hook and Loop Fastener Upper Pocket for Screws; Every Stress Point is Bar-Tacked and Riveted with Heavy Duty Metal Rivets
- Number of Pieces 1
- Compatible with Product Type Tool Belts
Product Information
- Brand Gatorback
- MFR # 601
- Zoro # G1234389
- UPC # 873825006010
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Drill Holster |
Material | 1250 Denier DuraTek Nylon |
Tool Storage Type Included | Tool Pouch |
Features | Comes in Right and Left Handed Layout; Hook and Loop Fastener Upper Pocket for Screws; Every Stress Point is Bar-Tacked and Riveted with Heavy Duty Metal Rivets |
Number of Pieces | 1 |
Compatible with Product Type | Tool Belts |
Description
Drill Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 5/16", 3 pcs. (11104-3)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- CMT 10" General Purpose Saw Blade (213.040.10)
- LINK HANDLES Wood Pick/Mattock Handle, 36", Hickory (63025GRA)
- GATORBACK Tool Pouch, Loop Pouch, Carpenter Hammer, 1250 Denier DuraTek Nylon, 8 Pockets (B101)
- GATORBACK Pro-Comfort Back Support Belt - 3XL 50" - 55" (B400-3XL)
- GATORBACK Single Pouch (B103)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Extra-Large 40" - 44" (B145-XL)
- GATORBACK Concrete Foundation Setters Combo - Large 35" - 39" (B340-L)
- GATORBACK Pro-Comfort Back Support Belt - Extra-Large 40" - 44" (B400-XL)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-CHN-A)
- Gatorback Tool Belts & Pouches