Shop All Tool Belts & Pouches
Gatorback
Professional Carpenter's Tool Belt Combo - 2XL 45" - 49"
Mfr # B140-2XL
Zoro # G1234084
original price:
$165.22
10% off
Free Shipping & Returns
$147.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features Tool Belt Combo,Professional,Carpenter
Product Information
- Brand Gatorback
- MFR # B140-2XL
- Zoro # G1234084
- UPC # 873825001459
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Belt Combo,Professional,Carpenter |
Tool Storage Type Included | Tool Belt |
Features | Tool Belt Combo,Professional,Carpenter |
Description
The Gatorback Carpenter's belt is specially designed by those who have worked in the industry. The material is an ultra-durable 1250 Duratek Nylon and each bag and stress point is reinforced with bar-tack stitching and heavy duty rivets. From the carpentry and framing tools you use to the comfort and durability, all of this has been a factor in the design of this belt. With a patented design there is no other belt like this on the market!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Tension Levers, with external thread, metric, 20° (K0108.1101X40)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- MILWAUKEE TOOL M12 TRAPSNAKE 2-Tool Toilet and Urinal Auger Combo Kit (3577-21)
- IRWIN Screw Wxtractor+Bit No.4 (53704)
- GATORBACK Professional Carpenter's Tool Belt Combo - 3XL 50" - 55" (B140-3XL)
- GATORBACK Zippered Add-On Pouch (608)
- GATORBACK Professional Electrician's Tool Belt Combo - Medium 31" - 34" (B240-M)
- GATORBACK Professional Carpenter's Tool Belt Combo - Small 26" - 30" (B140-S)
- GATORBACK Pro-Comfort Back Support Belt - Large 35" - 39" (B400-L)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Small 26" - 30" (B145-S)
- OCCIDENTAL LEATHER Tool Bags and Belts, Green/Black, Leather (B5625 M)
- Gatorback Tool Belts & Pouches