Shop All Tool Belts & Pouches
Gatorback
Pro-Comfort Back Support Belt - 3XL 50" - 55"
Mfr # B400-3XL
Zoro # G1234294
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features Back Support Belt,Pro-Comfort,3XL,50"
Product Information
- Brand Gatorback
- MFR # B400-3XL
- Zoro # G1234294
- UPC # 873825004061
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Back Support Belt,Pro-Comfort,3XL,50" |
Tool Storage Type Included | Tool Belt |
Features | Back Support Belt,Pro-Comfort,3XL,50" |
Description
Back Support Belt,Pro-Comfort,3XL,50 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/8 in. dia., 3/8 in Cut (20611116)
- EATON HUB 2-1/2IN (ARP00007CH25)
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Up Spiral Router Bit (75-102)
- WILLIAMS Comfort Grip Micrometer, 11" L (2502MRPHW)
- GATORBACK Tool Pouch, Tool Pouch, Electrician, 18 Pocket, 1250 Denier DuraTek Nylon, 18 Pockets (B201)
- GATORBACK Single Pouch (B103)
- GATORBACK Electrician’s Butt Pouch (209)
- GATORBACK Molded Air-Channel Suspenders (B606)
- GATORBACK Leather-Tipped Belt Small 37" - 41" (550-S)
- GATORBACK Pro-Comfort Back Support Belt - Small 26" - 30" (B400-S)
- KLEIN TOOLS Tool Suspenders, Suspenders, Black, Nylon (5717)
- Gatorback Tool Belts & Pouches