Shop All Tool Belts & Pouches
Gatorback
Concrete Foundation Setters Combo - Large 35" - 39"
Mfr # B340-L
Zoro # G1234233
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Pouch
- Features Foundation Setters Combo,Concrete,L
Product Information
- Brand Gatorback
- MFR # B340-L
- Zoro # G1234233
- UPC # 873825003620
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Foundation Setters Combo,Concrete,L |
Tool Storage Type Included | Tool Pouch |
Features | Foundation Setters Combo,Concrete,L |
Description
The Gatorback Foundation Setter’s Tool Belt Combo is the first of its kind! Over 30 years of industry experience went into this tool belt specifically designed for the foundation ties and nails used in form setting. This combined with the comfort of our back-support belt makes this a perfect addition to form setters looking for a solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- REGAL CUTTING TOOLS M12 x 1.25 D5 4 Flt. Bottom Metric Hand Tap (027770AS)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-13MM)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 21/64 (57221)
- GATORBACK Zippered Add-On Pouch (608)
- GATORBACK Professional Carpenter's Tool Belt Combo - Large 35" - 39" (B140-L)
- GATORBACK Professional Carpenter's Tool Belt Combo - Extra-Large 40" - 44" (B140-XL)
- GATORBACK Tool Pouch, Drill Holster, 1250 Denier DuraTek Nylon (601)
- GATORBACK Electrician’s Butt Pouch (209)
- GATORBACK Pro-Comfort Back Support Belt - Small 26" - 30" (B400-S)
- SITEGEAR Seven Pouch Framer Set (51-15089-M)
- Gatorback Tool Belts & Pouches