Shop All Portable Cooler Accessories
Gatorade
Truck Bracket for Gatorade Cooler
Mfr # 49136-21
Zoro # G4727493
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3, 5, 7, and 10 gal. Coolers
- Cooler Rack Holds 3 gal, 5 gal, 7 gal, 10 gal
- Height 8 in
- Length 15 in
- Width 12 1/2 in
Product Information
- Brand Gatorade
- MFR # 49136-21
- Zoro # G4727493
- Country of Origin United States
- Category Portable Cooler Accessories
Dimensions
Height | 8 in |
Length | 15 in |
Width | 12 1/2 in |
Details
For Use With | 3, 5, 7, and 10 gal. Coolers |
Cooler Rack Holds | 3 gal, 5 gal, 7 gal, 10 gal |
Item | Cooler Truck Bracket |
Material | Plastic |
Color | Black |
Description
Cooler Truck Bracket, Cooler Rack Holds 3 gal, 5 gal, 7 gal, 10 gal, Height 8 in, Length 15 in, Width 12 1/2 in, Material Plastic, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE NORTH CHAIN SAW BAR COVER 28-INCH BL (SB28)
- BLACK FLAG 110V Electric Fogger (190107)
- AFTERMARKET Oil Cooler Fits Case TR270 47532228 (CSK50-0070)
- BRIGGS & STRATTON Pre-Cleaner (273356S)
- IGLOO 4OZ Paper Cup Dispenser (8090)
- THERMOS Ice Mat 18 Cube, Blue (IP5018)
- IGLOO 4OZ Paper Cup Dispenser (8090)
- BULLDOG WINCH Drain Plug, Replacement for 80058x series coolers (80069)
- NUTRICHEF Ice Bag Cooler Pouches(20 Bags) (PKICPAK5)
- LOGO BRANDS Atlanta Braves Flipside Powder Coat Coolie (503-SCOOLP-34)
- IGLOO Reusable Ice Block, 5-1/4x3/4x4-1/4 in. (25197)
- Gatorade Coolers & Hydration Packs