Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
GLOW Cleat, 6"x24", PK10
Mfr # SG3126BGL
Zoro # G9882347
product price: $97.29
/pk 10, $9.73/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Material Adhesive: Acrylic
- Length 24"
- Standards NFSI, OSHA: 1910.24, 1910.26
- Pattern Striped
Product Information
- Brand Gator Grip
- MFR # SG3126BGL
- Zoro # G9882347
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 24" |
Grit Size | Proprietary |
Details
Item | Glow-in-the-Dark Premium Grade Anti Slip Cleat |
Material | Adhesive: Acrylic |
Standards | NFSI, OSHA: 1910.24, 1910.26 |
Pattern | Striped |
Legend | No Legend |
Description
GLOW Cleat,6 In.x24 In.,PK10, Grit Size Proprietary, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0709-ND_7X5 (LCU4-0709-ND_7X5)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, L, PR (305L-09)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1774)
- ANSELL Scorpio Neoprene Coated Gloves, XL (212513)
- GATOR GRIP Gray Gator Grip Traction Tape, 4"x60 ft. (SG3404GY)
- GATOR GRIP Traction Tape, Black, 6"x60ft. (SG3106B)
- GATOR GRIP Traction Tape, Glow, Gator Grip, 2"x60ft. (SG4202PH)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3904YB)
- GATOR GRIP Traction Cleats, Black, 6"x24", PK50 (SG3126BS)
- GATOR GRIP Traction Tape, Black, 2"x60ft. (SG3102B)
- 3M Anti-Slip Tape, 2 in W, Clear (220-2X60)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings