Shop All Anti-slip tapes, Treads & Stair Nosings
Gator Grip
Gator Grip Heavy Duty Traction Tape, Blk
Mfr # SG6524B
Zoro # G9884027
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color Black
- Length 50 ft.
- Standards OSHA 1910.24, 1910.26, ANSI B101.1
- Grit Size Proprietary
Product Information
- Brand Gator Grip
- MFR # SG6524B
- Zoro # G9884027
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 24" |
Length | 50 ft. |
Grit Size | Proprietary |
Details
Item | Heavy Duty Anti Slip Tape |
Color | Black |
Standards | OSHA 1910.24, 1910.26, ANSI B101.1 |
Legend | No Legend |
Description
Gator Grip Heavy Duty Traction Tape,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- BRADY Label, 3/8 in W, Indoor, White (M7C-375-498)
- TILLMAN Gloves, PR, Color: Tan (1335XLB)
- HONEYWELL HOWARD LEIGHT Reusable Contoured-T Shape, Green (HL400-LPF-REFILL)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 6"x60 ft. (SG3306Y)
- GATOR GRIP Traction Tape, Black, 2"x60ft. (SG3102B)
- GATOR GRIP Traction Tape, Glow, Gator Grip, 2"x60ft. (SG4202PH)
- GATOR GRIP Black Gator Grip, 18"x60 ft. (SG3118B)
- GATOR GRIP Gray Gator Grip Traction Tape, 4"x60 ft. (SG3404GY)
- GATOR GRIP Traction Cleats, Black, 6"x24", PK50 (SG3126BS)
- INCOM Floor Marking Tape, Roll, Clear, 4 in. W (FTL400)
- Gator Grip Anti-slip tapes, Treads & Stair Nosings