Shop All Sandpaper Sheets
Gator Finishing
Ali Industries 207321 30 in. Bulk Sandpaper Rack
Mfr # 207321
Zoro # G804144716
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gator Finishing
- MFR # 207321
- Zoro # G804144716
- Country of Origin United States
- Category Sandpaper Sheets
Description
Nowadays, we can hardly devote time in cleaning our household due to our hectic lifestyles. While there are various useful cleaning supplies are found with us, some are absolutely essential for every household. Our product has exceptional strength and has greater durability and elasticity.
Features- Metal bulk sandpaper rack
- Made with a strong & solid construction
- 3 Slot wide design
- Displays 12 different products
- Width: 30"
- Height: 16.5"
- Weight: 18.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM Carbide Burr, Series 7000G, Pointed, 12 Head Dia, 34 Length of Cut, Tree Pointed Shape SG Hea (7G132ADC)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 120 Grit, Medium, Metalite R228 (78072721870)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (60440098170)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 12" dia (66261138320)
- GATOR FINISHING Zip SilicaCut Drywall Hook and Loop Sandpaper Sheets, 120 Fine Grit (7158)
- GATOR FINISHING Zip AlumiNext Drywall Hook and Loop Sanding Mesh Sheets, 220 Very Fine Grit (7178)
- GATOR FINISHING MOUSE SANDPAPR 50G PK4 (7703)
- GATOR FINISHING Zip AlumiNext Drywall Hook and Loop Sanding Mesh Sheets, 180 Very Fine Grit (7177)
- GATOR FINISHING Ali Industries 4213 9 x 11 in. Extra Coarse 40 Grit General Purpose Sandpaper; 25 Count (214353)
- GATOR FINISHING ProSelect Pack AlumiNext Sanding Sheets, 80 Medium Grit (7281)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, P120 Grit (05539520536)
- Gator Finishing Sandpaper Sheets