Shop All Trash Can Dollies
Gator
Dolly, Anchor, 24"W x 24"L x 7"H, Black
Mfr # IMP7708
Zoro # G501846692
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
- Type Dolly
- Color Black
- Height 7"
- Width 24"
Product Information
- Brand Gator
- MFR # IMP7708
- Zoro # G501846692
- UPC # 729661205554
- Country of Origin United States
- Category Trash Can Dollies
Dimensions
Overall Length | 24" |
Height | 7" |
Width | 24" |
Details
Type | Dolly |
Color | Black |
Item | Gator Anchor Dolly |
Description
GatorAnchor dolly makes transporting containers quiet and effortless. Heavy-duty, nonmarking casters transition over electrical cords, door and room thresholds, and uneven surfaces easily. Advanced construction reduces the noise emitted for daytime cleaning in areas that require minimal noise distractions. Large diameter creates a better center of gravity to help prevent tipping over. Dolly is perfect for use in hospitals, nursing facilities, schools, office buildings, airports and more. Dolly universally works with 32-gallon, 44-gallon and 55-gallon containers (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE COLMAN GROUP San Jamar, Key For Plastic Tissue Dispenser: R2000, R4000, R4500 R6500, R3000, R3600, T1790 (N16)
- GLB Shock Oxidizer Glb 25# (71430A)
- DIRT DEVIL Replacement Filter (3-DE0900-001)
- DRANO Liquid Drain Cleaner, 32oz Safety Cap Bottle, PK12 (318593)
- TORNADO Dolly Carrier Jumbo 4-Wheel (98088)
- RUBBERMAID COMMERCIAL Brute Container Square Dolly, 250 lb Capacity, 17.25 x 6.25, Black (FG353000BLA)
- RUBBERMAID COMMERCIAL RUBBERMAID Trolley for Containers (1980602)
- RUBBERMAID COMMERCIAL Dolly, f/1 Slim Jim, Stainless Steel, 100 lb Cap, Silver (RCP1968468)
- RUBBERMAID COMMERCIAL Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container (FG264000BLA)
- TRANSFORMING TECHNOLOGIES Conductive Trash Can Dolly (WBASDM)
- IMPACT PRODUCTS Gator Dolly, 300 lb Capacity, 18" Diameter, Black (IMP 7704)
- Gator Trash Can Dollies