Shop All Safety Glasses
This Product is Discontinued
Gateway Safety
Safety Glasses, Amber Scratch-Resistant (Discontinued)
Mfr # 19GB75
Zoro # G9153417
This Product is Discontinued
Key Features
- Lens Color Amber
- Frame Color Amber
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Gateway Safety
- MFR # 19GB75
- Zoro # G9153417
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Amber |
Frame Color | Amber |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Luminary |
UV Protection | 99.9% |
Standards | ANSI Z87.1+, CSA Z94.3 |
Metal Detectable | No |
X-Ray Detectable | No |
Photochromatic Lens | No |
Arm Tip Type | Flexible, Straight |
Frame Style | Wraparound |
Arm Color | Black/Amber |
Frame Type | Half-Frame |
Description
Safety Glasses, Series Luminary(TM), Gender Universal, Lens Color Amber, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Amber, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Amber, Temple Style Flexible, Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.