Shop All V-Belts
Gates
XPZ862 Metric V-Belt, 862mm Outside Length, 10mm Top Width, 1 Ribs
Mfr # XPZ862
Zoro # G2898987
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Industry Number XPZ862
- Number of Ribs 1
- Top Width 10mm
- Thickness 8mm
Product Information
Dimensions
Top Width | 10mm |
Outside Length | 862mm |
Belt Trade Size | XPZ |
Details
Item | Metric V-Belt |
V-Belt Section | XPZ |
Industry Number | XPZ862 |
Number of Ribs | 1 |
Thickness | 8mm |
Material | Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat, Ozone and Flame |
V-Belt Type | Metric V-Belt |
Temp. Range | -30 Degrees to 140 Degrees F |
Standards | RMA |
Number of Bands | 1 |
Maximum Operating Temperature | 250 Degrees F |
Application | Food Processing, Machine Tool, Textile Mills |
Resistance Properties | Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant |
Belt Material | EPDM |
Minimum Operating Temperature | -70 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Belt Series | Metric Power |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPZ862, Number of Bands 1, Outside Length 877 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FNPT Inlet (7868)
- CONTROL DEVICES Throttle Control, 60 in Cable (TC12-1AL060)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB94 (2TB94)
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- GATES Truflex V-Belts, 3L350 (3L350)
- GATES 546 mm Outside Length, 13 mm Top Width, 1 Ribs (4L215)
- GATES Metric-Power V-Belts, XPZ612 (XPZ612)
- GATES Micro-V Belts, 190J6 (190J6)
- GATES Truflex V-Belts, 4L680 (4L680)
- GATES Metric-Power V-Belts, XPA1340 (XPA1340)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 125 Inch Long x 3 Ribs - 3/3V1250 (3R3V1250)
- Gates V-Belts