Shop All V-Belts
Gates
XPZ1950 Metric V-Belt, 1950mm Outside Length, 10mm Top Width, 1 Ribs
Mfr # XPZ1950
Zoro # G3264825
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Industry Number XPZ1950
- Number of Ribs 1
- Top Width 10mm
- Outside Length 1950mm
Product Information
Dimensions
Top Width | 10mm |
Outside Length | 1950mm |
Belt Trade Size | XPZ |
Details
Item | Metric V-Belt |
V-Belt Section | XPZ |
Industry Number | XPZ1950 |
Number of Ribs | 1 |
Thickness | 8mm |
Material | Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat, Ozone and Flame |
V-Belt Type | Metric V-Belt |
Temp. Range | -30 Degrees to 140 Degrees F |
Standards | RMA |
Belt Material | EPDM |
Resistance Properties | Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant |
Number of Bands | 1 |
Edge Construction | Raw Edge |
Belt Series | Metric Power |
Reinforcing Cord Material | Polyester |
Application | Food Processing, Machine Tool, Textile Mills |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Temperature | -70 Degrees F |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPZ1950, Number of Bands 1, Outside Length 1,955 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6306ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Double Shielded (6306ZZ)
- LOC-LINE Extended Elbows, Black, 1/4", PK20 (49457-BLK)
- DAYTON Radial Bearing, Double Seal, 25mm Bore (1ZGH5)
- KOYO Needle Roller Brg, 812, 1/2in Bore, Open (BH-812)
- GATES 940 mm Outside Length, 17 mm Top Width, 1 Ribs (5L370K)
- GATES Metric-Power V-Belts, XPA1282 (XPA1282)
- GATES 1473 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B55)
- GATES XPA1357 Metric V-Belt, 1357mm Outside Length, 13mm Top Width, 1 Ribs (XPA1357)
- GATES Truflex V-Belts, 4L680 (4L680)
- GATES XPB1500 Metric V-Belt, 1500mm Outside Length, 17mm Top Width, 1 Ribs (XPB1500)
- DAYTON BX136 Cogged V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs (6L305)
- Gates Power Transmission Belts