Shop All V-Belts
Gates
XPB1450 Metric V-Belt, 1450mm Outside Length, 17mm Top Width, 1 Ribs
Mfr # XPB1450
Zoro # G3164743
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Industry Number XPB1450
- Number of Ribs 1
- Top Width 17mm
- Outside Length 1450mm
Product Information
Dimensions
Top Width | 17mm |
Outside Length | 1450mm |
Belt Trade Size | XPB |
Details
Item | Metric V-Belt |
V-Belt Section | XPB |
Industry Number | XPB1450 |
Number of Ribs | 1 |
Thickness | 13mm |
Material | Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat, Ozone and Flame |
V-Belt Type | Metric V-Belt |
Temp. Range | -30 Degrees to 140 Degrees F |
Standards | RMA |
Maximum Operating Temperature | 250 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Application | Food Processing, Machine Tool, Textile Mills |
Resistance Properties | Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant |
Minimum Operating Temperature | -70 Degrees F |
Number of Bands | 1 |
Belt Material | EPDM |
Belt Series | Metric Power |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPB1450, Number of Bands 1, Outside Length 1,462 mm, Reinforcing Cord Material Polyester, Thickness 13 mm, Top Width 16 mm, Belt Trade Size XPB, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, Straight, M6x1mm Thread Size, PK10 (52NZ27)
- FOSTER Plug, 3/8" 1/4"MPT, Steel (2L40)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (48ZJ85)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (5ZED9)
- GATES XPA1500 Metric V-Belt, 1500mm Outside Length, 13mm Top Width, 1 Ribs (XPA1500)
- GATES Truflex V-Belts, 4L760 (4L760)
- GATES Micro-V Belts, 430J6 (430J6)
- GATES XPA1857 Metric V-Belt, 1857mm Outside Length, 13mm Top Width, 1 Ribs (XPA1857)
- GATES Truflex V-Belts, 4L640 (4L640)
- GATES XPA1700 Metric V-Belt, 1700mm Outside Length, 13mm Top Width, 1 Ribs (XPA1700)
- GATES Truflex V-Belts, 2L150 (2L150)
- Gates Power Transmission Belts