Shop All V-Belts
Gates
XPB1250 Metric V-Belt, 1250mm Outside Length, 17mm Top Width, 1 Ribs
Mfr # XPB1250
Zoro # G2972821
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Industry Number XPB1250
- Top Width 16 mm
- Number of Ribs 1
- Thickness 13 mm
Product Information
Dimensions
Top Width | 16 mm |
Outside Length | 1,275 mm |
Belt Trade Size | XPB |
Details
V-Belt Section | XPB |
Item | Metric V-Belt |
Industry Number | XPB1250 |
Number of Ribs | 1 |
Thickness | 13 mm |
Material | Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords |
Construction | Cogged, Raw Edge |
Resists | Heat, Oil, Ozone and Flame |
V-Belt Type | Metric V-Belt |
Temp. Range | -30 Degrees to 140 Degrees F |
Standards | RMA |
Number of Bands | 1 |
Belt Series | Metric Power |
Maximum Operating Temperature | 250 Degrees F |
Resistance Properties | Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -70 Degrees F |
Application | Food Processing, Machine Tool, Textile Mills |
Belt Material | EPDM |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPB1250, Number of Bands 1, Outside Length 1,275 mm, Reinforcing Cord Material Polyester, Thickness 13 mm, Top Width 16 mm, Belt Trade Size XPB, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-200-200-KW)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Male Pipe Tee (7605X06X06X04)
- FESTO Twin-Piston Cylinder DPZ-10-50-P-A (DPZ-10-50-P-A)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JES, EPDM Rubber (8JS)
- GATES XPZ1950 Metric V-Belt, 1950mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1950)
- GATES Truflex V-Belts, 4L560 (4L560)
- GATES Truflex V-Belts, 4L360 (4L360)
- GATES XPZ2120 Metric V-Belt, 2120mm Outside Length, 10mm Top Width, 1 Ribs (XPZ2120)
- GATES Truflex V-Belts, 4L720 (4L720)
- GATES 559 mm Outside Length, 13 mm Top Width, 1 Ribs (4L220K)
- PIX Poly Rib J Belt, 30 in. EL-10 Rib (300J10)
- Gates V-Belts