Shop All V-Belts
Gates
XPA1550 Metric V-Belt, 1550mm Outside Length, 13mm Top Width, 1 Ribs
Mfr # XPA1550
Zoro # G3285633
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Industry Number XPA1550
- Number of Ribs 1
- Top Width 13mm
- Outside Length 1550mm
Product Information
Dimensions
Top Width | 13mm |
Outside Length | 1550mm |
Belt Trade Size | XPA |
Details
V-Belt Section | XPA |
Item | Metric V-Belt |
Industry Number | XPA1550 |
Number of Ribs | 1 |
Thickness | 10mm |
Material | Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat, Ozone and Flame |
V-Belt Type | Metric V-Belt |
Temp. Range | -30 Degrees to 140 Degrees F |
Standards | RMA |
Resistance Properties | Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant |
Belt Series | Metric Power |
Application | Food Processing, Machine Tool, Textile Mills |
Belt Material | EPDM |
Number of Bands | 1 |
Minimum Operating Temperature | -70 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPA1550, Number of Bands 1, Outside Length 1,570 mm, Reinforcing Cord Material Polyester, Thickness 9 mm, Top Width 12 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/2 in Thread (6AFN4)
- DIXON Boss Ground Joint Double Spud Steel, 1" (GDB13)
- MI-T-M Motor, 6 HP (2-0207)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 20’ 1/4" MPT Rigid Transparent Blue (PU14-20-T)
- GATES Truflex V-Belts, 4L390 (4L390)
- GATES Truflex V-Belts, 5L680 (5L680)
- GATES Truflex V-Belts, 4L770 (4L770)
- GATES SPB4000 Metric V-Belt, 4000mm Outside Length, 17mm Top Width, 1 Ribs (SPB4000)
- GATES Hi-Power II Dubl-V Belts, AA120 (AA120)
- GATES XPA1157 Metric V-Belt, 1157mm Outside Length, 13mm Top Width, 1 Ribs (XPA1157)
- DAYTON BX87 Cogged V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (3GXC3)
- Gates Power Transmission Belts