Shop All V-Belts
Gates
XPA1180 Metric V-Belt, 1180mm Outside Length, 13mm Top Width, 1 Ribs
Mfr # XPA1180
Zoro # G2910232
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Industry Number XPA1180
- Number of Ribs 1
- Top Width 13mm
- Thickness 10mm
Product Information
Dimensions
Top Width | 13mm |
Outside Length | 1180mm |
Belt Trade Size | XPA |
Details
Item | Metric V-Belt |
V-Belt Section | XPA |
Industry Number | XPA1180 |
Number of Ribs | 1 |
Thickness | 10mm |
Material | Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat, Ozone and Flame |
V-Belt Type | Metric V-Belt |
Temp. Range | -30 Degrees to 140 Degrees F |
Standards | RMA |
Belt Series | Metric Power |
Minimum Operating Temperature | -70 Degrees F |
Edge Construction | Raw Edge |
Resistance Properties | Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant |
Number of Bands | 1 |
Maximum Operating Temperature | 250 Degrees F |
Application | Food Processing, Machine Tool, Textile Mills |
Reinforcing Cord Material | Polyester |
Belt Material | EPDM |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPA1180, Number of Bands 1, Outside Length 1,204 mm, Reinforcing Cord Material Polyester, Thickness 9 mm, Top Width 12 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L190 V-Belt, 19" Outside Length, 1/2" Top Width, 1 Ribs (4L190)
- PETROCHEM Food Grade Trolley Lubricant, 5 Gal. (FOODSAFE TROLLEY LUBE 46-005)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X16X16)
- SPEEDAIRE Air Gearmotor, 1.25 HP, 60 cfm, 200 rpm (22UX81)
- GATES Truflex V-Belts, 5L930 (5L930)
- GATES XPZ1340 Metric V-Belt, 1340mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1340)
- GATES Truflex V-Belts, 4L230 (4L230)
- GATES Truflex V-Belts, 4L1000 (4L1000)
- GATES XPA1320 Metric V-Belt, 1320mm Outside Length, 13mm Top Width, 1 Ribs (XPA1320)
- GATES XPB2280 Metric V-Belt, 2280mm Outside Length, 17mm Top Width, 1 Ribs (XPB2280)
- CONTINENTAL CONTITECH A20 Wrapped V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (A20)
- Gates Power Transmission Belts