Shop All Automotive Belts
Gates
V-Ribbed Belt Serpentine Belt, K100739
Mfr # K100739
Zoro # G5690162
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ribs 10
- Effective Length (in) 73.97
- Top Width (in) 1.367
- Outside Circumference (in) 74.531
- Cross-Section K
Product Information
- Brand Gates
- MFR # K100739
- Zoro # G5690162
- UPC # 72053811872
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 73.97 |
Top Width (in) | 1.367 |
Details
Number of Ribs | 10 |
Item | V-Belt |
Outside Circumference (in) | 74.531 |
Cross-Section | K |
Cord Material | Polyester |
Type | Automotive V-Ribbed Belt (Standard) |
Belt Material | EPDM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Clamp-Sleeve Ap Exhaust, 8641 (8641)
- ACDELCO Filter Pkg-Oil Pr-Each/Bx-12, Pf61F (PF61F)
- TYC PRODUCTS Tyc Parking Light Assembly, 12-5068-91 (12-5068-91)
- MAIN FILTER PARKER FA51125 Replacement/Interchange Spin-On Filter (MF0058069)
- GATES Classical Section Wrapped V-Belt, A67 (A67)
- GATES Hi-Power II Belts, A20 (A20)
- GATES Premium OE Micro-V Belt - Power Steering, K030395 (K030395)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6850)
- GATES Auto V-Belt, Industry Number K120911HD (K120911HD)
- GATES Premium OE Micro-V Belt - Power Steering, K040415 (K040415)
- STENS K5763-34712 K5371-34710 Fan Belt For Kubota Rck60, Rck60B, Rck60D Series (266-116)
- Gates Automotive Belts