Shop All Automotive Belts
Gates
V-Ribbed Belt Serpentine Belt, K060806Rpm
Mfr # K060806RPM
Zoro # G5692700
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Two layers of adhesion gum for maximum strength and durability; Lower heat, noise, vibration, and belt slip for increased durability, improved power transmission and unsurpassed boost
- Material EPDM
- Color Black
- Outside Circumference (in) 81.141
- Inlet Outside Diameter (in) 80.58
Product Information
- Brand Gates
- MFR # K060806RPM
- Zoro # G5692700
- UPC # 770075704195
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Inlet Outside Diameter (in) | 80.58 |
Top Width | 20 mm |
Top Width (in) | 0.807 |
Details
Features | Two layers of adhesion gum for maximum strength and durability; Lower heat, noise, vibration, and belt slip for increased durability, improved power transmission and unsurpassed boost |
Material | EPDM |
Color | Black |
Outside Circumference (in) | 81.141 |
Item | Serpentine Belt |
Number of Ribs | 6 |
Type | High Performance Automotive V-Ribbed Belt |
Cord Material | Aramid |
Section | K |
Belt Material | EPDM |
Grade Type | Built for Performance |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE Large Center Console Cover - Rip/Stop Polyester Navy (80420)
- WHITESIDE Creeper Seat, 15 in L x 15 in W, 4 Wheels (HRSV)
- WESTWARD Fuel Line Kit (1EKD1)
- DEE ZEE 01-17 SILVERADO/SIERRA HD STD CAB ALUMINUM ROUGH STEP RUNNING BOARDS(B (DZ15301A)
- GATES PowerGrip Premium OE Timing Belt, T274 (T274)
- GATES High Capacity V-Belt(Standard) - Fan, 9480 (9480)
- GATES Serpentine Belt Drive Component Kit, 90K-38197 (90K-38197)
- GATES Hi-Power II Belts, C107 (C107)
- GATES FHP LOW HORSE-POWER V-BELT (2810)
- GATES Auto V-Belt, Industry Number 9480HD (9480HD)
- DAYCO Auto V-Belt, Industry Number 11A1195 (15470)
- Gates Automotive Belts