Shop All Hydraulic Bulk Hoses
Gates
Two Wire Braid Hose: 3/4 in. I.D., 1.154 in. O.D., 3,120 Work PSI, 12,480 Burst PSI, Sold by the Ft
Mfr # 485065
Zoro # G303534322
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. .750 in.
- Hose Outside Dia. (In.) 1.154 in.
- Max. Operating PSI 12,480
- Weight 0.63 lbs
Product Information
- Brand Gates
- MFR # 485065
- Zoro # G303534322
- UPC # 615986038772
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | .750 in. |
Hose Outside Dia. (In.) | 1.154 in. |
Details
Max. Operating PSI | 12,480 |
Weight | 0.63 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 2" ID x 100 ft Rubber Water Suction Hose BK (20016437)
- PARKER Filter Element, 20 Micron, 80 GPM, 150 PSI (930118Q)
- HHIP SNMA-643 Coated Carbide Insert (6001-8643)
- LEGRIS Axial Valve, FNPT, 3/4" x 3/4" (4203 20 28 20)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES LOL Plus Hydraulic Hose (4LOLBXREEL)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES Two Wire Braid Hose: 1/2 in. I.D., .874 in. O.D., 3,990 Work PSI, 15,960 Burst PSI, Sold by the Ft (485064)
- PARKER Hydraulic Hose, 3/4" ID, 250 ft. L (387TC-12- RL)
- PARKER Hydraulic Hose, 5/8" I.D, 250 ft. L (801-10-BLU-RL)
- AEROQUIP Hydraulic Hose, Bulk, 1, 50 Ft (GH493-16)
- Gates Hydraulic Bulk Hoses