Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Oil Line, TL103
Mfr # TL103
Zoro # G700625821
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9-1/2 in
- Material Stainless Steel
- Type Turbocharger Oil Feed Line
- Inlet Fitting Type Push In
- Outlet Fitting Type Banjo
Product Information
- Brand Gates
- MFR # TL103
- Zoro # G700625821
- UPC # 770075780427
- Country of Origin Unknown
- Category Turbocharger & Supercharger Components
Dimensions
Length | 9-1/2 in |
Details
Material | Stainless Steel |
Type | Turbocharger Oil Feed Line |
Inlet Fitting Type | Push In |
Outlet Fitting Type | Banjo |
Description
Turbocharger Oil Line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Pin Steam Extension, 12" (P337)
- STENS New Tire For Tire Size 20X10.00-10, Tread Commercial Turf 505, Ply 4, Rim Size 10 In., Max Psi 22 (160-669)
- SYNERGY JEEP JK REAR LOWER SHOCK MOUNT KIT (8074)
- BRUSH RESEARCH MANUFACTURING SPB-1 Spark Plug Brush, .625" Major Diameter, Carbon Steel, 6" OAL, Cut For Power (SPB)
- GATES Turbocharger Hose Kit, 2.5x2.5x11-3/4" (26279)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-21/32" (26261)
- GATES Turbocharger Intercooler Hose, 26272 (26272)
- GATES Turbocharger Hose Kits(Molded) - Turbo To Engine, 26213 (26213)
- GATES Turbocharger Hose Kit, 3 x 3 x 3-3/4" (26216)
- GATES Hose Kit, 2-15/16 x 3-5/8 x 5-7/8" (26229)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-9/32" (26262)
- Gates Turbocharger & Supercharger Components