Shop All Automotive Belts
Gates
Truck & Bus V-Belt, TR34495
Mfr # TR34495
Zoro # G000549612
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Type Truck & Bus V-Belt
- Thickness (in) 0.50
- Top Width (in) 0.99
- Outside Circumference (in) 50.18
Product Information
- Brand Gates
- MFR # TR34495
- Zoro # G000549612
- UPC # 72053276497
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.99 |
Effective Length (in) | 49.53 |
Details
Item | Truck Belt |
Features | Notched |
Type | Truck & Bus V-Belt |
Thickness (in) | 0.50 |
Outside Circumference (in) | 50.18 |
Cross-Section | 23A |
Angle | 40 Degrees |
Cord Material | Polyester |
Belt Material | EPDM |
Number of Strands | 1 |
Section | Y |
Description
Truck & Bus V-Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCH HAND UNIVERSAL RUBBER PADS FOR GRILLE GUARD/FRONT BUMPER (PR) (RUPU)
- NAVISAFE All-White 5 Mode 360degree 2NM w/Suction Base (041-1)
- SKF Universal Joint, UJ330 (UJ330)
- A & I PRODUCTS Work Lamp, LED, Flood, Square 0" x0" x0" (A-WL461)
- GATES Accessory Drive Belt, 7625 (7625)
- GATES Auto V-Belt, Industry Number K080605HD (K080605HD)
- GATES Fhp Medium Horse-Power V-Belt, 6896 (6896)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6967)
- GATES Classical Section Molded Notch V-Belt, Bx48 (BX48)
- GATES FHP LOW HORSE-POWER V-BELT (1480)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7350 (7350)
- Gates Automotive Belts