Shop All Timing Belts
Gates
Tri-Power PowerBand Belts, 2/CX162
Mfr # 2/CX162
Zoro # G7938694
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Tri-Power PowerBand
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Color Black
Product Information
- Brand Gates
- MFR # 2/CX162
- Zoro # G7938694
- UPC # 770075612247
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 14 mm |
Top Width | 48 mm |
Outside Length | 4216 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Tri-Power PowerBand |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | CX |
Banded Belt | No |
Core Cord | Polyester |
Description
This GATES brand Tri-Power PowerBand Belt, 2/CX162 is made of ethylene elastomeric material and has a temperature range of -51 to 121°C. It is black in color and has a height of 14 mm. It is a V-Belt section CX162.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Sphere-Rol Sb, SB 22208 C3 W33 SS (SB 22208 C3 W33 SS)
- DIXON Tru-Flate Air Chief Automotive Female Quick Connect Plug, 3/8-18 Nominal, Quick Disconnect Plug x NP (DCP6)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10)
- MAXIM Hyd Cylinder, 2 In Bore, 30 In Stroke (218-313)
- GATES Poly Chain GT Carbon Belts, 8MGT-1440-21 (8MGT-1440-21)
- GATES Synchro-Power Polyurethane Belts, T10-560-25 (T10-560-25)
- GATES Super HC PowerBand Belts, 3/3V1320 (3/3V1320)
- GATES Polyflex Belts, 7M1120 (7M1120)
- GATES Polyflex Belts, 3M400 (3M400)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-30 (1040-8MGT-30)
- GATES Multi-Speed Belts, 1622V307 (1622V307)
- Gates Timing Belts