Shop All Tapered & QD Bushings
Gates
TL Bushing, 1615 Series, Dia 1-3/8 In
Mfr # 1615 1.3/8
Zoro # G1997143
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1615
- Bore Dia. 1 3/8 in
- Length 1.5 in
- SAE Grade 5
- Material Steel
Product Information
- Brand Gates
- MFR # 1615 1.3/8
- Zoro # G1997143
- UPC # 72053091885
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/8 in |
Length | 1.5 in |
Bolt Circle Dia. | 2.125 in |
Bolt Circle Diameter | 2.13 in |
Bore Diameter | 1 3/8 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Overall Diameter | 2.25 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1615 |
SAE Grade | 5 |
Material | Steel |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1615, Bore Diameter 1 3/8 in, Length 1.5 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1/3 HP, 48Y Frame (048S17D2057)
- CHICAGO PNEUMATIC Spring, 8940159862 (8940159862)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0550)
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 72 In L, CS (1 15/16 GKS-1045-72)
- GATES Bushing, Series 2012, Bore Dia 0.750 In (2012 .3/4)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- GATES Bushing, Series 2517, Bore Dia 1.375 In (2517 1.3/8)
- GATES Bushing, Series 1610, Bore Dia 0.875 In (1610 .7/8)
- POWERDRIVE Split Taper Bushing, Series B, 1-1/16 In (B 1 1/16)
- Gates Bushings