Shop All Automotive Belt Tensioners & Pulleys
Gates
Tension Pulley, Industry Number, 38043
Mfr # 38043
Zoro # G3848927
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 38043
- Pulley Diameter - Belt Tensioners and Tension Pulleys 3 in
- Pulley Width - Belt Tensioners and Tension Pulleys 1 3/16 in
- Belt Type Light Duty
- Pulley Diameter 3 in
Product Information
- Brand Gates
- MFR # 38043
- Zoro # G3848927
- UPC # 072053813883
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 3 in |
Pulley Width - Belt Tensioners and Tension Pulleys | 1 3/16 in |
Pulley Diameter | 3 in |
Pulley Width | 1 3/16 in |
Inside Diameter | 21/32 in |
Details
Item | Idler Pulley |
Industry Number | 38043 |
Belt Type | Light Duty |
Includes | Mounting Hardware |
Pulley Material | Steel |
Number of Bearings | 1 |
Product Type | Idler Pulley |
Performance Rating | Light Duty |
Face Type | Flat |
Description
Tension Pulley, Belt Type Light Duty, Industry Number 38043
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON BILGE HOSE 1-1/8""X50' (BP158118050R)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-76140 (355-76140)
- BUYERS PRODUCTS Hitch Plate with Pintle Mount for Chevy®/GM® 3500 Cab & Chassis - Bottom Channel (1809036)
- RAYBESTOS OE Replacement (H18225A)
- GATES 12Mm Bushing Tens Bushing, 91051-16 (91051-16)
- GATES DriveAlign Premium OE Pulley - Fan and Alternator, 36164 (36164)
- GATES Belt Tensioner, Industry Number, 38285 (38285)
- GATES DriveAlign Premium OE Pulley - Lower, 36174 (36174)
- GATES Belt Drive Pulley, 38027 (38027)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 39073 (39073)
- GATES Belt Tensioner, Industry Number, 38667 (38667)
- Gates Automotive Belt Tensioners & Pulleys