Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 2517 40MM
Mfr # 2517 40MM
Zoro # G7901217
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Keyway Size 12 mm x 3.3 mm
Product Information
- Brand Gates
- MFR # 2517 40MM
- Zoro # G7901217
- UPC # 72053112153
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 40 mm |
Keyway Size | 12 mm x 3.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Brg Cone - 1.375 In Id X 1.1721 In W (4T-3478)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76070 OLP)
- KIPP Oil Level Sight Glass Press-In With Reflector, D1=32, D=36, Thermoplastic (K0446.3632)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2D)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- GATES Bushing, Series 1610, Bore Dia 1.375 In (1610 1.3/8)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- GATES Bushing, Series 2012, Bore Dia 0.750 In (2012 .3/4)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- TB WOODS Taper Lock Bushing, TL3525 x 3-3/8 (TL3525338)
- Gates Bushings