Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 2012 28MM
Mfr # 2012 28MM
Zoro # G7987378
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 28 mm
- Keyway Size 8 mm x 3.3 mm
Product Information
- Brand Gates
- MFR # 2012 28MM
- Zoro # G7987378
- UPC # 72053111958
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 28 mm |
Keyway Size | 8 mm x 3.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115/208-230V (6643)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 11A (ATV320U22M2C)
- TIMKEN TRB Single Cone 4-8 OD, JHH221436-2 (JHH221436-2)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.75" OD (3V4753)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 32MM (1610 32MM)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES TL Bushing, 1615 Series, Dia 1-1/8 In (1615 1.1/8)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- GATES Bushing, Series 1610, Bore Dia 1.438 In (1610 1.7/16)
- VAN GORP 3-15/16IN QD BUSHING (XTB45X 3 15/16)
- Gates Tapered & QD Bushings