Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T5-940-16
Mfr # T5-940-16
Zoro # G8089989
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 940 mm
- Number of Teeth - Timing Belts 188
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # T5-940-16
- Zoro # G8089989
- UPC # 72053910599
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 940 mm |
Top Width | 16 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 188 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | T5 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- HANSEN Coupler Body, Hose Barb, 1/2, Carbon Steel (23204400)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Fem JIC 3/8 (2406-08-06)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-7/8" (8SCH178)
- GATES PowerGrip Timing Belts, 850H200 (850H200)
- GATES PowerGrip Timing Belts, 770XL037 (770XL037)
- GATES Polyflex JB Belts, 3/11M800JB (3/11M800JB)
- GATES POLY CHAIN GT 1190MM 14MM 20MM TIMING BELT (14M-1190-20)
- GATES PowerGrip GT4 Belts - 8M and 14M, 3280-8MGT-50 (3280-8MGT-50)
- GATES Poly Chain GT Carbon Belts, 8MGT-1280-36 (8MGT-1280-36)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 81in PL, T162 (810H200)
- Gates Timing Belts