Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T5-390-10
Mfr # T5-390-10
Zoro # G8059356
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 390 mm
- Number of Teeth - Timing Belts 78
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Product Information
- Brand Gates
- MFR # T5-390-10
- Zoro # G8059356
- UPC # 72053909067
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 390 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 78 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | T5 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40-2K1CL)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75111110, Suction Strainer, 125 micron, Outside-In (MF0062075)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 In (PSF1620-12)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 24VDC (L12BA452B060T61)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX375 (3/3VX375)
- GATES PowerGrip Timing Belts, 300L100 (300L100)
- GATES PowerGrip Timing Belts, 480H200 (480H200)
- GATES Hi-Power II Belts, B153 (B153)
- GATES Polyflex Belts, 11M2300 (11M2300)
- GATES PowerGrip HTD Belts, 1264-8M-30 (1264-8M-30)
- GATES Super HC PowerBand Belts, 3/5V750 (3/5V750)
- Gates Timing Belts